Has Been Replaced By Eaton FAZ-C10/1-SP

Item #: 135147

Cat #: WMZS1C10

UPC: 786685258652

Sign In or Register to view pricing and more.
10 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced By Eaton FAZ-C10/1-SP

Overview

10 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced By Eaton FAZ-C10/1-SP
Also known as: 786685258652, WMZS1C10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C