Servo Motor, Rotary, 460V, 165mm Frame, 3000 RPM, Low Inertia

Item #: 135162

Cat #: MPL-B560F-SJ72AA

UPC: 820919984228

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 165 mm Frame Size, No Brake, SpeedTEC DIN Connector *** Rockwell Automation Preferred Product ***

The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems.

Also known as: 820919984228, MPL-B560F-SJ72AA

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 3000