Fuse-Link, High Speed, 160A, 690VAC, Size 000, 24 x 36 x 96 mm, aR, IEC

Item #: 135177

Cat #: 170M1469

UPC: 051712217002

to view pricing and more.
Documents & Guides
Square Body, Fuse-Link, High Speed, 160 Amp, 690 Volt AC, Size 000, 24 x 36 x 96 mm, aR, IEC

Overview

Square Body, Fuse-Link, High Speed, 160 Amp, 690 Volt AC, Size 000, 24 x 36 x 96 mm, aR, IEC

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712217002, 170M1469

Specifications

Volts AC: 690
Amps: 160
Size: 000
Type: Square Body, Fuse Link
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 690
Size: 000
Mounting: Bolt On
Class: aR
Amps: 160
Type: Square Body, Fuse Link
Interrupt Rating AC: 200 kA