This product has been discontinued.

Hole Saw; Z; 3-5/8"; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In
Item #: 135178
Cat #: 3025858CT
UPC: 082472302585
to view pricing and more.
Documents & Guides
Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped
Overview
Hole Saw; Z; Hole Diameter: 3-5/8 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Entrance: 3 In; Material: Carbide Tipped
LONG TOOL LIFE
Heat resistant carbide teeth for long life in tile and stainless steel
ADDED DURABILITY
Thick backing plate resists damage and increases life
UNIQUE TOOTH CONFIGURATION
Engineered design provides ability to cut in stainless steel like no other
USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302585, 3025858CT
Specifications
| Type: | Hole Saw |
| Diameter: | 3 5/8 in |
| Type: | Hole Saw |
| Diameter: | 3 5/8 in |