Fuse, 125A Stud Mount Replacement, 600VAC, TRON Rectifier
Item #:
135185
Cat #:
KAC-125
UPC:
051712471251
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Overview
125 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712471251, KAC-125
Specifications
Mounting: | Stud |
Amps: | 125 |
Diameter: | 1.500 in |
Volts AC: | 600 |
Length: | 5.14 in |
Type: | Semi-Conductor Fuses |
Interrupt Rating DC: | 200kA |
Mounting: | Stud |
Diameter: | 1.500 in |
Length: | 5.14 in |
Interrupt Rating DC: | 200kA |
Amps: | 125 |
Volts AC: | 600 |
Type: | Semi-Conductor Fuses |
Customer Reviews
No reviews for this product
(0)