MOLDED CASE CIRCUIT BREAKER 600V 40A

Item #: 1352611

Cat #: HLL36040

UPC: 785901433880

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 40A
Also known as: 785901433880, HLL36040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 50 kA