PowerFlex, Air Cooled, 753 AC Drive, 480VAC,

Item #: 1352766

Cat #: 20F14ND156JN0NNNNN

UPC: 191326648226

to view pricing and more.
PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), No HIM

Overview

PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), No HIM

PowerFlex® 753 AC Drives are; cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 191326648226, 20F14ND156JN0NNNNN

Specifications

Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
Size: Frame 6
Type: AC Drive
Volts AC: 480
Size: Frame 6
Amps: 156
Horsepower: 125, 100