120W HID Retrofit LED Lamp, 50K

Item #: 1352985

Cat #: LED120WHB50KMOG-G8

UPC: 031293100986

to view pricing and more.
Documents & Guides
LED HID High/Low Bay Lamp Replacement, 120 Watt, 14000 Lumen, 5000K, 80 CRI, 120-277 Volt, Universal Burn Position

Overview

LED HID High/Low Bay Lamp Replacement, 120 Watt, 14000 Lumen, 5000K, 80 CRI, 120-277 Volt, Universal Burn Position
Also known as: 031293100986, LED120WHB50KMOG-G8

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 14000
Type: Retrofit
Base: Mogul Screw (E39)
Volts AC: 120, 277
Wattage: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Light Technology: LED
Lumens: 14000
Base: Mogul Screw (E39)
Wattage: 120