4' 12W T8 LED Lamp, 50K

Item #: 1353127

Cat #: T8-12-48P-850-DIR

UPC: 019813751061

to view pricing and more.
Documents & Guides
No Documents Available
LED T8 PLASTIC 4FT 12W 5K 1800LM 25PK

Overview

LED T8 PLASTIC 4FT 12W 5K 1800LM 25PK
Also known as: 019813751061, T8-12-48P-850-DIR

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)