Miniature Circuit Breaker, 3P, 3A

Item #: 1353260

Cat #: S203-D3

UPC: 016779530853

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 3 Amp

Overview

Miniature Circuit Breaker, 3 Pole, 3 Amp
Also known as: 016779530853, S203-D3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA