LED Post Top Lamp, 30W

Item #: 1353272

Cat #: LED-8083E30

UPC: 844006082253

to view pricing and more.
Documents & Guides
LED Post Top Lamp, 30 Watt, 3000K, 120-277 Volt, Base: E26 Medium

Overview

LED Post Top Lamp, 30 Watt, 3000K, 120-277 Volt, Base: E26 Medium
Also known as: 844006082253, LED-8083E30

Specifications

Type: Post Top
Light Technology: LED
Type: Post Top
Light Technology: LED