This product has been discontinued.
1
more

Sign In or Register to view pricing and more.
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue Lug, Internal Pressure Plate, 300 - 500 kcmil, 3/8 Inch Stud Hole
Overview
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue Lug, Internal Pressure Plate, 300 - 500 kcmil, 3/8 Inch Stud Hole
Also known as: 074983632091, HL50-2-2
Specifications
| Conductors: | 2 |
| Material: | Copper |
| Mounting: | 2-Hole |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 300 - 500 |
| Conductors: | 2 |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 300 - 500 |
| Material: | Copper |
| Stud Size: | 3/8 in |