This product has been discontinued.

Compact Fluorescent Lamp, Mini-Twist, 26W, 2700K
Item #: 135352
Cat #: CF26EL/MICRO/827/ECO
UPC: 046135290268
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 29026
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 29026
Also known as: 046135290268, CF26EL/MICRO/827/ECO
Specifications
| Shape: | EL/mDT2 (Mini-Twister) |
| Base: | Medium Screw (E26) |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 1750 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Shape: | EL/mDT2 (Mini-Twister) |
| Wattage: | 26 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1750 |
| Light Technology: | Fluorescent |