9W BR30 LED Lamp, 27K

Item #: 1353525

Cat #: BR30-9-827-DIM

UPC: 019813750422

to view pricing and more.
Documents & Guides
LED Lamp, BR30, 9 Watt, 680 Lumen, 2700K, 80 CRI, 120 Volt, Medium Base, Shatterproof, Dimmable *** Not For Sale in CA ***

Overview

LED Lamp, BR30, 9 Watt, 680 Lumen, 2700K, 80 CRI, 120 Volt, Medium Base, Shatterproof, Dimmable *** Not For Sale in CA ***
Also known as: 019813750422, BR30-9-827-DIM

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 680
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Light Technology: LED
Shape: BR30 (Bulged Reflector)
Lumens: 680
Color Temperature: 2700 (Warm White)
Dimmable: Yes