Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 36000, 65 CRI, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 10 *Sylvania Part # 64575*
Overview
Metal Halide Lamp, 400 Watt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 36000, 65 CRI, Lamp Finish: Clear, ANSI Code: M59/E, Standard Case Qty: 10 *Sylvania Part # 64575*
Also known as: M400/U/ET18
Specifications
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Wattage: | 400 |
Base: | Mogul Screw (E39) |
ANSI Code: | M59/E |
Color Rendering Index (CRI): | 65 |
Volts AC: | 135 |
Shape: | ET18 (Elliptical Tubular) |
Lumens: | 33000 |
Light Technology: | HID |
Color: | Clear |
Wattage: | 400 |
ANSI Code: | M59/E |
Volts AC: | 135 |
Lumens: | 33000 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 65 |
Shape: | ET18 (Elliptical Tubular) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)