EZ PANEL HE 2X2 30W 4K DIM WH

Item #: 1353664

Cat #: EZPANHE2X2-30N-D10

UPC: 019813706078

to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL HE 2X2 30W 4K DIM WH

Overview

EZ PANEL HE 2X2 30W 4K DIM WH
Also known as: 019813706078, EZPANHE2X2-30N-D10

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes