Pip XL Floodlight 100W Neutral LED 120-277V Dim Trunnion Bronze

Item #: 1353669

Cat #: PIPXL100TN/D10

UPC: 019813561509

Sign In or Register to view pricing and more.
Documents & Guides
RAB PIPXL100TN/D10 PIP XL FLO

Overview

RAB PIPXL100TN/D10 PIP XL FLO
Also known as: 019813561509, PIPXL100TN/D10

Specifications

Lumens: 16605
Color Temperature: 4000 (Cool White)
Wattage: 100
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 16605
Wattage: 100
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED