This product has been discontinued.

Wallpack 82W Neutral LED 120-277V W/ Glass Lens Bronze
Item #: 1353687
Cat #: WP3LED82N
UPC: 019813493428
to view pricing and more.
Documents & Guides
RAB WP3LED82N WALL PACK 82W
Overview
RAB WP3LED82N WALL PACK 82W
Also known as: 019813493428, WP3LED82N
Specifications
| Wattage: | 82 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 83 |
| Color: | Bronze |
| Wattage: | 82 |
| Color Rendering Index (CRI): | 83 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |