Dimmable LED Lamp, 14W

Item #: 1353805
Cat #: 14PAR38/LED/830/F25/DIM/ULW/120V-6/1FB
UPC: 046677529529
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°. Rated Life: 25,000 Hrs. AKA: 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB. *Philips Part # 529529*

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°. Rated Life: 25,000 Hrs. AKA: 14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB. *Philips Part # 529529*
Also known as: 046677529529, 14PAR38/LED/830/F25/DIM/ULW/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Lumens: 1200
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)