Emergency Light, Thin Profile, 120/277V, 2-Lamp ***Discontinued, See Sub***
Item #:
1353983
Cat #:
AP2SQLED
UPC:
080083824922
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup ***Discontinued, See Sub***
Overview
Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup ***Discontinued, See Sub***
The APELSQ is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 10 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The square LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time.
Also known as: 080083824922, AP2SQLED
Specifications
Volts AC: | 120/277 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 1.800 |
Light Technology: | LED |
Volts AC: | 120/277 |
Color: | White |
Light Technology: | LED |
Material: | Thermoplastic |
Wattage: | 1.800 |
Customer Reviews
No reviews for this product
(0)