Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty

Item #: 1354017

Cat #: 20F1AGD248JN0NNNNN

UPC: 191326489584

to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, No Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, No Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 191326489584, 20F1AGD248JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Amps: 248
Horsepower: 150, 200
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 150, 200
Type: AC Drive
Size: 7
Amps: 248