Automatic Smart Transfer Switch, 400A 120/240VAC, 1PH, NEMA 3R

Item #: 1354072
Cat #: RTSC400A3
UPC: 696471619867
Sign In or Register to view pricing and more.
Auto Transfer Switch With Power Management, 120/240 Single-Phase, 400 Amp, 60 Hertz Frequency, Maximum Wattage: 96,000, NEMA 3R Enclosure

Overview

Auto Transfer Switch With Power Management, 120/240 Single-Phase, 400 Amp, 60 Hertz Frequency, Maximum Wattage: 96,000, NEMA 3R Enclosure
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution™ or Nexus™ Controller. The 100, 200, and 400 amp open transition switches are available in single phase in both service equipment rated and non-service equipment rated configurations. The 150 and 300 amp open transition switches are only available in a service rated equipment configuration.
Also known as: 696471619867, RTSC400A3

Specifications

Amps: 400
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)