Kit, 2" x 2" (50mm x 50mm), FiberRunner

Item #: 1354298

Cat #: FRHD2KTBL

UPC: 074983223473

to view pricing and more.
Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner® Hinged Channel H2X2BL6, 6' length of 2x2 snap-on hinged cover HC2BL6, four adjustabl

Overview

Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner® Hinged Channel H2X2BL6, 6' length of 2x2 snap-on hinged cover HC2BL6, four adjustabl
Also known as: 074983223473, FRHD2KTBL

Specifications

Length: 2 in
Material: ABS
Color: Black
Family / Style: FiberRunner®
Type: Vertical Cable Manager Kit
Length: 2 in
Color: Black
Type: Vertical Cable Manager Kit
Material: ABS
Family / Style: FiberRunner®