ABB S201P-D3 MCB 1P D 3A 480Y/277 S

Item #: 1354420

Cat #: S201P-D3

UPC: 662019431413

to view pricing and more.
Documents & Guides
ABB S201PD3 MCB 1P D 3A 480Y/

Overview

ABB S201PD3 MCB 1P D 3A 480Y/
Also known as: 662019431413, S201P-D3

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA