This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
ABB S201PC3 MCB 1P C 3A 480Y/
Overview
ABB S201PC3 MCB 1P C 3A 480Y/
Also known as: 888614090774, S201P-C3
Specifications
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve C |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Interrupt Rating AC: | 10 kA |