25T5/LED/46-840/DR

Item #: 1354592

Cat #: S29910

UPC: 045923299100

to view pricing and more.
25 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 3500 Lumens; Type A; Ballast dependent

Overview

25 Watt T5 LED; Miniature bi-pin Base; 4000K; 50000 Average rated hours; 3500 Lumens; Type A; Ballast dependent
Also known as: 045923299100, S29910

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Material: Glass, Aluminum
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 25
Light Technology: LED
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass, Aluminum
Dimmable: No
Standards: DLC Listed (Standard)