Drive, 600VAC, 3PH, 144A, 150HP Normal Duty, 125HP Heavy Duty, IP20

Item #: 1354616

Cat #: 20BE144A3ANNAND0

UPC: 820919221286

to view pricing and more.
Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 144 Amps, 150 Horse Power, Normal Duty, 125 Horse Power, Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 144 Amps, 150 Horse Power, Normal Duty, 125 Horse Power, Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Also known as: 820919221286, 20BE144A3ANNAND0

Specifications

Amps: 144
Phase: 3
Horsepower: 125, 150
Type: AC, Drive
Volts AC: 600
Amps: 144
Horsepower: 125, 150
Volts AC: 600
Phase: 3
Type: AC, Drive