ABB KSB-306Y BEACON,24V AC/DC,BLNKG

Item #: 1354842

Cat #: KSB-306Y

UPC: 320500202873

to view pricing and more.
Documents & Guides

Overview

ABB KSB-306Y
Also known as: 320500202873, KSB-306Y

Specifications

Material: Composite
Color: Blue
Volts DC: 24
Mounting: Cable
Wattage: 7500
Amps: 30
Volts AC: 24
Material: Composite
Volts DC: 24
Wattage: 7500
Volts AC: 24
Color: Blue
Mounting: Cable
Amps: 30