-80CRI-SPD-DWH I-BEAM LED LINEAR HB 22000LM

Item #: 1354928

Cat #: IBE-L48-22000LM-ATC-MD-480-GZ10-50K-80CR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
-80CRI-SPD-DWH I-BEAM LED LINEAR HB 22000LMS 5000K MED 480V WHT

Overview

-80CRI-SPD-DWH I-BEAM LED LINEAR HB 22000LMS 5000K MED 480V WHT
Also known as: IBE-L48-22000LM-ATC-MD-480-GZ10-50K-80CR

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 22000
Color: White
Wattage: 161
Light Technology: LED
Shape: Rectangular
Volts AC: 480
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 22000
Wattage: 161
Shape: Rectangular