50K-80CRI-HLN360ADC-DWH 18000 NOMINAL LUMENS STANDARD EFFCIE

Item #: 1355127

Cat #: IBG-18000LM-SEF-AFL-GND-MVOLT-AZ10-50K-8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
50K-80CRI-HLN360ADC-DWH 18000 NOMINAL LUMENS STANDARD EFFCIENCY ACRYLIC FROSTED 120-277V LED 0-10V DIMING 5000K 80CRI

Overview

50K-80CRI-HLN360ADC-DWH 18000 NOMINAL LUMENS STANDARD EFFCIENCY ACRYLIC FROSTED 120-277V LED 0-10V DIMING 5000K 80CRI
Also known as: IBG-18000LM-SEF-AFL-GND-MVOLT-AZ10-50K-8

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 105
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277