48.00 GALV SC STRAIGHT SECTION W/O KO

Item #: 1355175

Cat #: 6448GGVNK

UPC: 782051007169

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
48.00 GALV SC STRAIGHT SECTION W/O KO

Overview

48.00 GALV SC STRAIGHT SECTION W/O KO
Also known as: 782051007169, 6448GGVNK

Specifications

IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Height: 4 in
Width: 6 in
Color: Plain