Tube, Pendant Arm, 59.06" x 1.77" x 2.36", Aluminum

Item #: 13555
Cat #: CCS2T20
UPC: 783510665906
Sign In or Register to view pricing and more.
Documents & Guides
Tube, Pendant Arm, 59.06 Inch x 1.77 Inch x 2.36 Inch, IP55 Rated, Aluminum

Overview

Tube, Pendant Arm, 59.06 Inch x 1.77 Inch x 2.36 Inch, IP55 Rated, Aluminum
Also known as: 783510665906, CCS2T20

Specifications

IP/NEMA Rating: IP55
Product Height: 1.770 in
Product Width: 2.060 in
Material: Aluminum
IP/NEMA Rating: IP55
Product Width: 2.060 in
Product Height: 1.770 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)