Disconnect Switch, Fusible, 400A, 600VAC, Flange Operated, Class H/J

Item #: 1355614

Cat #: 1494U-J400-CR-LC-M-PC

UPC: 191326901116

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Copper Line and Load Lugs, Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Copper Line and Load Lugs, Protective Cover

The Allen-Bradley® 1494G and 1494H Industrial Safety Disconnect Switches are designed for industrial and heavy commercial applications, and for hazardous locations. 1494U universal visible-blade flange disconnect switch provides you with the extra level of visual ON or OFF indication of a knife-blade disconnect design. Disconnect switches offer ratings from 30 A to 600 A, fusible or non-fusible, incorporate a Flange style handle, and carry certifications for UL, CSA, CE, and CCC and UKCA.

Also known as: 191326901116, 1494U-J400-CR-LC-M-PC

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Poles: 3
Amps: 400
Class: H, J
Length: 19 in
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect Switch, Fusible
Poles: 3
Class: H, J
Volts AC: 600
Mounting: Panel
Amps: 400
Length: 19 in
Standards: Build America Buy America Compliant