Fusible Disconnect, Finger Safe, Lock-On Provision, 600VAC, 125VDC, 225A, 3P, 200 kA -
Item #:
1356008
Cat #:
CCP2-3-60CF
UPC:
051712709293
Sign In or Register to view pricing and more.
Documents & Guides
Fusible Disconnect, Finger Safe, Lock-On Provision, 600 Volt AC, 125 Volt DC, 225 Amp, UL98, 3-Pole, 200 kA -
Overview
Fusible Disconnect, Finger Safe, Lock-On Provision, 600 Volt AC, 125 Volt DC, 225 Amp, UL98, 3-Pole, 200 kA -
The revolutionary, next generation Bussmann™ series Compact Circuit Protector (cat. no. CCP2) is a fused UL® 98 branch circuit disconnect switch utilizing the UL Class CF time-delay or fastacting CUBEFuse™ with Class J electrical performance. With up to a 51 percent smaller footprint than a traditional fusible solution, these switches provide a high 200 kA SCCR to help improve panel and assembly SCCR.
Also known as: 051712709293, CCP2-3-60CF
Specifications
Poles: | 3 |
Type: | Fused, Disconnect |
Volts DC: | 125 |
Volts AC: | 600 |
Amps: | 60 |
Class: | CUBE |
Poles: | 3 |
Volts DC: | 125 |
Amps: | 60 |
Type: | Fused, Disconnect |
Volts AC: | 600 |
Class: | CUBE |
Customer Reviews
No reviews for this product
(0)