Lrg Wall Lant 3-60w Cand

Item #: 135601

Cat #: P5717-108

UPC: 785247161300

to view pricing and more.
Documents & Guides
3- Lt.. Large Outdoor Wall Lantern With Casual European Style Finishedin Oil Rubbed Bronze. Features Unique Arched Roof, Top Ribbon Scrolledloops With Arching Arms And Shepherd's Crook.

Overview

3- Lt.. Large Outdoor Wall Lantern With Casual European Style Finishedin Oil Rubbed Bronze. Features Unique Arched Roof, Top Ribbon Scrolledloops With Arching Arms And Shepherd's Crook.
Also known as: 785247161300, P5717-108

Specifications

Material: Cast Aluminum
Volts AC: 120
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Material: Cast Aluminum
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent