Miniature Circuit Breaker, 2P, 5A

Item #: 1356097

Cat #: SU202M-Z5

UPC: 016779933135

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 5 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 5 Amp, 10kA, UL 489

SU202M-Z5 Miniature Circuit Breaker Z-Char., 10kA, 5A, 2P UL489

Also known as: 016779933135, SU202M-Z5

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K