3AWG 3C W/G CU XHHW-2 MC 600V 1X6 GREEN GROUND

Item #: 1356218

Cat #: MC10303

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
3AWG 3C W/G CU XHHW-2 MC 600V 1X6 GREEN GROUND

Overview

3AWG 3C W/G CU XHHW-2 MC 600V 1X6 GREEN GROUND

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MC10303

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 3 AWG
Volts AC: 600
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Material: Copper
Gauge: 3 AWG
Stranding: Stranded