1
more

Concrete Screw Anchor, Hex Washer, Slotted, 3/16 x 1-1/4"
Item #: 1356306
Cat #: CSH1F
UPC: 639720871012
to view pricing and more.
Documents & Guides
Concrete Screw Anchor, Hex Washer Head, Slotted Drive, 3/16 x 1-1/4 Inch
Overview
Concrete Screw Anchor, Hex Washer Head, Slotted Drive, 3/16 x 1-1/4 Inch
Metallics anchors, anchoring devices and kits set the standard for fastener security. Their Quadrive Concrete screw anchors eliminate screw snapping by functioning as both a screw and an anchor, with an anti-corrosion, RoHs-compliant mechanical zinc coating that offers superior salt spray protection, tested to ASTMB117 specifications.
Also known as: 639720871012, CSH1F, tapcon
Specifications
| Length: | 1 1/4 in |
| Color: | Blue |
| Diameter: | 3/16 in |
| Drive: | Slotted |
| Material: | Steel |
| Screw Head: | Hex Washer |
| Length: | 1 1/4 in |
| Diameter: | 3/16 in |
| Material: | Steel |
| Color: | Blue |
| Drive: | Slotted |
| Screw Head: | Hex Washer |