LEGACY SEE REPLACEMENT MCB 1P D 40A

Item #: 1356346
Cat #: S201-D40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Supplementary Protector, Rated Current 40 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve D, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235

Overview

Miniature Circuit Breaker, Supplementary Protector, Rated Current 40 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve D, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Also known as: S201-D40

Specifications

Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 6kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6kA

Customer Reviews

No reviews for this product
(0)