Portable Cord, Type SO, 14/3, Black, 500' Reel

Item #: 135641

Cat #: SO143BLK500RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 14/3, Black, 500' Reel

Overview

Portable Cord, Type SO, 14/3, Black, 500' Reel
Also known as: SO143BLK500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Color: Black
Gauge: 14 AWG
Length: 500 ft
Material: Copper
Gauge: 14 AWG
Conductors: 3
Color: Black