Portable Cord, Type SO, 16/3, Black, 500' Reel

Item #: 135644

Cat #: SO163BLK500RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 16/3, Black, 500' Reel

Overview

Portable Cord, Type SO, 16/3, Black, 500' Reel
Also known as: SO163BLK500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Color: Black
Gauge: 16 AWG
Length: 500 ft
Material: Copper
Gauge: 16 AWG
Conductors: 3
Color: Black