74274 48W 4FT FROSTED WRAP FIXTURE 4000K 84CRI 120-277V

Item #: 1356449

Cat #: F-LWRAP/48W/40K/F-75

UPC: 751338029880

Sign In or Register to view pricing and more.
Documents & Guides
74274 48W 4FT FROSTED WRAP FIXTURE 4000K 84CRI 120-277V

Overview

74274 48W 4FT FROSTED WRAP FIXTURE 4000K 84CRI 120-277V
Also known as: 751338029880, F-LWRAP/48W/40K/F-75

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277