Fuse, 200 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 135662

Cat #: ANL-200

UPC: 051712706162

to view pricing and more.
Documents & Guides
200 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

200 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706162, ANL-200

Specifications

Mounting: Stud
Amps: 200
Type: Fuse, Aircraft Limiter
Speed: Non-Time Delay
Volts DC: 80
Volts AC: 32
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Type: Fuse, Aircraft Limiter
Volts DC: 80
Length: 81 mm
Width: 22.200 mm
Amps: 200
Speed: Non-Time Delay
Volts AC: 32
Interrupt Rating DC: 6 kA