ThermTrans, Non-laminated Label, Nylon C

Item #: 1356691

Cat #: N050X150C1T

UPC: 074983331000

to view pricing and more.
White, nylon cloth label, 0.50" x 1.5".

Overview

White, nylon cloth label, 0.50" x 1.5".
Also known as: 074983331000, N050X150C1T

Specifications

Type: Label
Color: White
Material: Nylon
Type: Label
Material: Nylon
Color: White