EZ PANEL 2X4 30W 4K W/ LC DIM

Item #: 1356891

Cat #: EZPAN2X4-30N/D10/LC

UPC: 019813680736

to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL 2X4 30W 4K W/ LC DIM

Overview

EZ PANEL 2X4 30W 4K W/ LC DIM
Also known as: 019813680736, EZPAN2X4-30N/D10/LC

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes