LED Troffer, Latch & Close, 2x4, 35W, 4150L, 4000K, 120-277V

Item #: 1357158

Cat #: GO-LED243540UNVWLC

UPC: 811499031679

to view pricing and more.
Documents & Guides
Game Over LED Troffer, Latch & Close, 2 Foot x 4 Foot, 35 Watt, 4150 Lumen, 4000K, 82+ CRI, 120-277 Volt, 0-10V Dimming, Architectural Narrow Lens

Overview

Game Over LED Troffer, Latch & Close, 2 Foot x 4 Foot, 35 Watt, 4150 Lumen, 4000K, 82+ CRI, 120-277 Volt, 0-10V Dimming, Architectural Narrow Lens
Also known as: 811499031679, GO-LED243540UNVWLC

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes