30A 1P 120V PLUG FUSED

Item #: 135722

Cat #: LF111NR

UPC: 783643335134

Sign In or Register to view pricing and more.
Documents & Guides
ITE LF111NR 30A 1P 120V PLUG FUSED

Overview

ITE LF111NR 30A 1P 120V PLUG FUSED
Also known as: 783643335134, LF111NR

Specifications

Mounting: Device
Poles: 1
Amps: 30
Volts AC: 240
Mounting: Device
Amps: 30
Poles: 1
Volts AC: 240