Cable Tie, Metal Barb, 21.2L (538mm), Li

Item #: 1357342

Cat #: BT6LH-C69

UPC: 074983121564

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie , light-heavy cross section, 21.2 (538mm) length, flame retardant nylon 6.6, natural (ivory).

Overview

Dome-Top® barb ty cable tie , light-heavy cross section, 21.2 (538mm) length, flame retardant nylon 6.6, natural (ivory).
Also known as: 074983121564, BT6LH-C69

Specifications

Width: 0.275 in
Color: Ivory
Weight Capacity: 120 lbs
Material: Nylon
Length: 21.200 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 21.200 in
Size: Light-Heavy
Color: Ivory
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®