N16 1K 115V 1P GALV COR LVL1

Item #: 1357445

Cat #: N160116G700

UPC: 783510357054

Sign In or Register to view pricing and more.

Overview

N16 1K 115V 1P GALV COR LVL1

SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510357054, N160116G700

Specifications

Color: Light Gray
Wattage: 235
Material: Steel
Width: 7.520 in
Depth: 6.300 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 800
Height: 16.510 in
Color: Light Gray
Material: Steel
Depth: 6.300 in
IP/NEMA Rating: NEMA 12
Height: 16.510 in
Wattage: 235
Width: 7.520 in
Finish: Powder Coated
BTU: 800