Compact Series Tube, 1000 x 45 x 60 mm, Aluminum

Item #: 13577

Cat #: CCS2T10

UPC: 783510665807

Sign In or Register to view pricing and more.
Documents & Guides
Compact Series Pendant Arm, 1000 x 45 x 60mm, Aluminum

Overview

Compact Series Pendant Arm, 1000 x 45 x 60mm, Aluminum
COMPACT Series 2 Pendant Arms allow operators to easily move controls into and out of position as needed, and they are easily mounted to a machine, wall or floor. Offering both superior loadbearing capacity and functional reliability, the COMPACT Series 2 Pendant Arm has a maximum load of 101 lb. (45.8 kg) at 3.3 ft. (1 m) and is recommended for use with INLINE, CC2000, CC4000 and CONCEPT HMI enclosures as well as Consolets. 
Also known as: 783510665807, CCS2T10

Specifications

IP/NEMA Rating: IP55
Height: 1.770 in
Width: 2.360 in
Depth: 39.370 in
Material: Aluminum
IP/NEMA Rating: IP55
Width: 2.360 in
Material: Aluminum
Height: 1.770 in
Depth: 39.370 in

Customer Reviews

No reviews for this product
(0)